Check Availability
  • CORBIN 

    Heavy Duty Mortise Lockset, Keyed Different, 2-3/4" Backset, Mortise, Lever

  • Item # 32J287
  • Mfr. Model # ML2057 NSM 626
Heavy Duty Mortise Lockset, Keyed Different, 2-3/4" Backset, Mortise, Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The CORBIN RUSSWIN® Newport mortise lever lockset is a 2-piece reversible latchbolt with antifriction insert. This heavy-duty 3/4" throw-latchbolt with stainless steel insert allows secure latching. Lockset can be re-handed without disassembling the lock case. Durable heavy-gauge steel internal parts increase strength. 6-pin solid brass cylinder with LA keyway. Keyed different, includes 2 nickel silver keys per lock. Ideal for storeroom doors.
Show More Close
 

Technical Specifications

Item # 32J287
Mfr. Model # ML2057 NSM 626
UNSPSC #46171503
Catalog Page 1988
Shipping Weight 6.15 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise / Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style ML2001 Newport
Lockset Finish Satin Chrome
Keyway Type Corbin L4
Key Type Different
Standards ANSI A156.13, Series 1000, A117.1 Accessiblity Code, California State Reference Code
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Item Heavy Duty Mortise Lockset
Key Material Nickel Silver
Location Type Healthcare, Institutional, School
Number of Keys 2
Required Door Thickness 1-3/4"
Series ML2001
Strike Dim. 1-1/4" x 4-7/8"
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms