Check Availability
  • CORBIN 

    Door Lever Lockset, Mechanical, Not Keyed, Mortise, Healthcare, Institutional

  • Item # 457C78
  • Mfr. Model # ML2057 HPSK 630
Door Lever Lockset, Mechanical, Not Keyed, Mortise, Healthcare, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C78
Mfr. Model # ML2057 HPSK 630
UNSPSC #46171503
Shipping Weight 9.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Push/Pull Lever
Mortise/Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style Behavioral Health
Lockset Finish Stainless Steel
Keyway Type None
Key Type Not Keyed
Standards ANSI
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Non-Handed, Easy Install
For Use With Various Door Types
Handle Material Steel
Includes Strike
Item Door Lever Lockset
Key Material Keys Not Included (Lock Is Keyless)
Location Type Healthcare, Institutional
Lockset Performance Strength Standard Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/8" to 1-3/4"
Series ML2000
Strike Dim. 2/4" x 1-1/8"
Strike Type ANSI
Voltage None
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms