Check Availability
  • COPE 

    12 ft. Aluminum Ladder Tray, 100 lb/ per ft., 12 ft. Span Capacity

  • Item # 2HCL4
  • Mfr. Model # 3B48-12SL-12-09
12 ft. Aluminum Ladder Tray, 100 lb/ per ft., 12 ft. Span Capacity
Qty
  • Web Price
    $167.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ladder Trays
• 4" load depth 5-1/4" side rail height
Rigid aluminum trays have high load capacity and resist stress, camber, and warping. Flange-out side rails ease cable installation. Splice plates are slightly curved, for a spring-fit on straight sections or contour-fit on fittings. Meet NEMA VE1. Include splice plates and mounting hardware.
Show More Close
 

Technical Specifications

Item # 2HCL4
Mfr. Model # 3B48-12SL-12-09
UNSPSC #39121201
Catalog Page 307
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Ladder Tray
Capacity 100 lb/ per ft., 12 ft. Span
Material Aluminum
Length 12 ft.
Height 5-1/4"
Width 12"
Standards NEMA VE-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms