Check Availability
Burette Brush,Fan Tip,1/2 x 30 In L,Wht
  • COOPER TOOLS 

    Burette Brush,Fan Tip,1/2 x 30 In L,Wht

  • Item # 8ANP4
  • Mfr. Model # 06177
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 8ANP4
Mfr. Model # 06177
UNSPSC #27113002
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Burette Brush
Brush Length 3-1/4"
Brush Dia. 1/2"
Overall Length 30"
Bristle Material Nylon
Bristle Color White

* This product's country of origin is subject to change

Compliance and Restrictions