Check Availability
  • COOPER LIGHTING 

    6V, 7Ah Sealed Lead Acid Battery

  • Item # 16U393
  • Mfr. Model # 02645SP
6V, 7Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16U393
Mfr. Model # 02645SP
UNSPSC #26111701
Catalog Page 429
Shipping Weight 4.45 lbs
Country of Origin Not Available *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 7Ah
For Use With CC4, XR
Item - Emergency Lighting and Exit Signs Battery
Height 3-3/4"
Width 6"
Depth 1-3/4"
Recharge Time 24 hr.
Terminal Connection Spade
Terminal Type Spade
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.