This item has been discontinued.  For alternate products call 1-800-217-6872.

  • COOPER LIGHTING 

    120/277V LED Emergency Light, 2.0W, White Aluminum, Sealed Nickel Cadmium Battery Chemistry

  • Item # 16U383
  • Mfr. Model # AEL231WH
120/277V LED Emergency Light, 2.0W, White Aluminum, Sealed Nickel Cadmium Battery Chemistry

Technical Specifications

Item # 16U383
Mfr. Model # AEL231WH
UNSPSC #39111706
Shipping Weight 3.05 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 2.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Aluminum
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Nickel Cadmium
Number of Lamp Heads 1
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 2
Output Voltage 4.8VDC
Width 10-7/8"
Length 3-7/8"
Height 7"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable No
Operating Temp. Range -20 to 40 Degrees C
Mounting Wall
Includes Status Indicator, Manual
Warranty Unit: 1 yr., Battery: 15 yr. Prorata
Standards City of Chicago Code, Life Safety NFPA 101, NEC/OSHA, New York City Code, UL 924 Listed, UL Outdoor Wet Location Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms