This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • COOPER LIGHTING 

    120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Calcium Battery Chemistry

  • Item # 16U371
  • Mfr. Model # CU2
120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Calcium Battery Chemistry

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 16U371
Mfr. Model # CU2
UNSPSC #39111706
Shipping Weight 3.6 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 5.4
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 11
Output Voltage 6VDC
Width 3-3/16"
Length 11-1/8"
Height 5-3/8"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable No
Mounting Universal
Includes Status Indicator, Manual
Warranty Unit: 1 yr., Battery: 5 yr. Prorata
Standards ADA Compliant, Damp Location Listed, Life Safety NFPA 101, NEC/OSHA, UL 924 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms