Check Availability
  • COOPER ATKINS 

    Temperature/Humidity Tester,NIST

  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
Temperature/Humidity Tester,NIST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46F194
Mfr. Model # SRH77A-E-032G
UNSPSC #41112303
Catalog Page 593
Shipping Weight 1.94 lbs
Country of Origin USA *
Item Temperature/Humidity Tester
Meter Style Temperature and Humidity
Relative Humidity Range 10 to 95%
Humidity Accuracy +/-2%
Temp. Range (F) -40 Degrees to 300 Degrees F
Temp. Accuracy (F) +/-0.3 Degrees F or +/-0.5% of Reading, Whichever is Greater
Wet Bulb Temperature Range 0 to 130 Degrees F
Humidity Resolution 0.1%
Temp. Range (C) -40 Degrees to 150 Degrees C
Temp. Accuracy (C) +/-0.2
Temp. Resolution (F) 0.1
Temp. Resolution (C) 0.1
Sensor Type Thermistor
Display Digital LCD
Memory Min/Max
Battery Type 9V
Auto Power Off Yes
Data Hold Yes
Response Time Various
Humidity Probe Range (Deg. F) 0 to 150 Degrees F
Humidity Probe Range (Deg. C) -18 to 66 Degrees C
Probe Dia. .25"
Probe Length 5"
Cord Length 6 ft.
Calibration Certificate Yes
Special Features Dry and Wet Bulb Calculation,Delta-T
Includes Humidity Probe, Puncture Probe and Air Probe and NIST Certificate of Calibration
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close