Check Availability
  • COOPER ATKINS 

    Mini K Thermocouple Temperature Probe Kit, -100° to 500° Temp. Range (F)

  • Item # 3PEZ1
  • Mfr. Model # 50701-K
Mini K Thermocouple Temperature Probe Kit, -100° to 500° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3PEZ1
Mfr. Model # 50701-K
UNSPSC #41111905
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Temperature Probe Kit
Probe Type Temperature Probe Kit
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -100 Degrees to 500 Degrees
Temp. Range (C) -73 Degrees to 260 Degrees
Probe Connection Type Mini
Probe Contact Material Stainless Steel
Probe Wire Length 3 ft.
Probe Length 2 ft. 11"
Use Air or Liquids
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.