Check Availability
  • COOPER ATKINS 

    Mini K Thermocouple Penetration Temperature Probe, -40° to 500° Temp. Range (F)

  • Item # 3PEY5
  • Mfr. Model # 50336-K
Mini K Thermocouple Penetration Temperature Probe, -40° to 500° Temp. Range (F) Penetration Temp Probe,-40 to 500 Deg F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This penetration temperature probe features a K thermocouple measuring element.
Show More Close
 

Technical Specifications

Item # 3PEY5
Mfr. Model # 50336-K
UNSPSC #41111905
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -40 Degrees to 500 Degrees
Temp. Range (C) -40 Degrees to 260 Degrees
Probe Connection Type Mini
Probe Contact Material Stainless Steel
Probe Wire Length 4 ft.
Probe Length 6"
Use Air or Liquids
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions