Check Availability
  • COOPER ATKINS 

    Mini K Thermocouple Penetration Temperature Probe, -40° to 500° Temp. Range (F)

  • Item # 3PEY4
  • Mfr. Model # 50335-K
Mini K Thermocouple Penetration Temperature Probe, -40° to 500° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEY4
Mfr. Model # 50335-K
UNSPSC #41111905
Catalog Page 594
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -40 Degrees to 500 Degrees
Temp. Range (C) -40 Degrees to 260 Degrees
Probe Connection Type Mini
Probe Contact Material Stainless Steel
Probe Wire Length 4 ft.
Probe Length 4-1/2"
Use Air or Liquids
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close