Check Availability
  • COOPER ATKINS 

    Mini K Thermocouple Penetration Temperature Probe, -40° to 400° Temp. Range (F)

  • Item # 3PEW1
  • Mfr. Model # 39035-K
Mini K Thermocouple Penetration Temperature Probe, -40° to 400° Temp. Range (F) Penetration Temp Probe,-40 to 400 Deg F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This penetration temperature probe features a K thermocouple measuring element.
Show More Close
 

Technical Specifications

Item # 3PEW1
Mfr. Model # 39035-K
UNSPSC #41111905
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -40 Degrees to 400 Degrees
Temp. Range (C) -40 Degrees to 205 Degrees
Probe Connection Type Mini
Probe Contact Material Stainless Steel
Probe Wire Length 3 ft.
Probe Length 4"
Use Air or Liquids
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions