Check Availability
  • COOPER ATKINS 

    LCD Infrared Thermometer, Laser Sighting: Single Dot, -40° to 536° Temp. Range (F)

  • Item # 24Y994
  • Mfr. Model # 481-0-8
LCD Infrared Thermometer, Laser Sighting: Single Dot, -40° to 536° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features HACCP LED indicators, auto shutoff after 20 sec., and gun style design. Includes platinum RTD probe, case and instructions.
Show More Close
 

Technical Specifications

Item # 24Y994
Mfr. Model # 481-0-8
UNSPSC #41112210
Catalog Page 585
Shipping Weight 0.7 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -40 Degrees to 536 Degrees
Temp. Range (C) - Infrared -40 Degrees to 280 Degrees
Focus Spot Size and Distance - Infrared 1" @ 3"
Temp. Accuracy (C) - Infrared +/-1.5% of Reading or +/-1.0 Degrees Whichever is Greater Above 65.0 Degrees , +/-10% of Reading or +/-1.0 Degrees Whichever is Greater Below 65.0 Degrees
Temp. Accuracy (F) - Infrared +/-1.5% of Reading or +/-2.0 Degrees Whichever is Greater Above 150.0 Degrees , +/-10.0% of Reading or +/-2.0 Degrees Whichever is Greater Below 150.0 Degrees
Emissivity Fixed 0.97
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Display - IR Camera LCD
Memory - Instrument Max., Min.
Calibration Certificate Included No
Battery Type 9V
Data Hold Yes
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 5.0 to 14.0um
Response Time 10,000 msec.
Repeatability 2 Degrees F/1 Degrees C
Operating Temp. Range 32 Degrees to 122 Degrees F
Standards Class II Laser
Trigger Push Button
Temp Range (F) - Probe and Other Probe -40 Degrees to 392 Degrees
Temp Range (C) - Probe and Other Probe -40 Degrees to 200 Degrees
Special Features HACCP LED Indicators, Auto Shutoff After 20 sec., Gun Style
Includes Platinum RTD Probe, Case and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms