Check Availability
  • COOPER ATKINS 

    K Type K Thermocouple Food Temperature Probe, -40° to 999° Temp. Range (F)

  • Item # 425W14
  • Mfr. Model # 20100-K
K Type K Thermocouple Food Temperature Probe, -40° to 999° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425W14
Mfr. Model # 20100-K
UNSPSC #41111905
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Temperature Instrument
Probe Type Food Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -40 Degrees to 999 Degrees
Temp. Range (C) -40 Degrees to 537 Degrees
Probe Connection Type K Type
Probe Contact Material 316 Stainless Steel
Probe Wire Length 1 ft.
Probe Length 4-3/8"
Probe Dia. 0.12"
Accuracy +/-0.5 Degrees C (68 Degrees to 86 Degrees F), +/-0.1 Degrees F
Process Connection k-Type, Screw Lock
Use Air or Liquids
For Use With HACCP Manager Mobile or Any 3rd Party Apps
Calibration Certificate NIST
Includes Blue Tooth, Lanyard
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.