Check Availability
  • COOL-LINE 

    Hydraulic Motor Forced Air Oil Cooler with 20 to 200 Coolant Flow Range (gpm)

  • Item # 4UJC7
  • Mfr. Model # HR210-0140
Hydraulic Motor Forced Air Oil Cooler with 20 to 200 Coolant Flow Range (gpm)
Qty
  • Web Price
    $3,843.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UJC7
Mfr. Model # HR210-0140
UNSPSC #40101702
Shipping Weight 251.0 lbs
Country of Origin USA *
Item Forced Air Oil Cooler
Coolant Flow Range (gpm) 20 to 200
Coolant HP Heat Removed 210
Coolant Max. Pressure (psi) 377
Coolant Port Size 2" SAE 4 Bolt Flange
Hydraulic Motor GPM 11.8
Oil Port Size (SAE) #12
Min. Oil Pressure (PSI) 520
Max. Oil Pressure (PSI) 3500
Hydraulic Motor Displacement (cu. in./Rev) 1.400
Motor Type Gear
Max. Temp. 250
Heat Exchanger Material Aluminum
Fan Blade Material Polypropylene
Fan Guard Material Steel
Finish Black Painted
Height (In.) 33.26
Width (In.) 38.98
Depth (In.) 16
Includes Mounting Feet
* This product's country of origin is subject to change

Welcome Sign In