Check Availability
  • CONVERGENCE TRAINING 

    Lockout/Tagout Training DVD,28 min.

  • Item # 45VT11
  • Mfr. Model # C-105
Lockout/Tagout Training DVD,28 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convergence Training structured this lockout/tagout training DVD course with high-quality visuals and clearly defined learning objectives to help people learn and retain essential operational, safety, and compliance information.
3D models and animation of real-life equipment, to-the-point narration and supporting text, and other multimedia help are crafted to keep learners engaged. Progress reviews use a mix of multiple choice, matching, true/false, and other question types, with reporting to help identify knowledge gaps.
Show More Close
 

Technical Specifications

Item # 45VT11
Mfr. Model # C-105
UNSPSC #60106108
Catalog Page 1941
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Lockout/Tagout Training DVD
Type Training Program
System Requirements DVD Player, PC or MAC
Format DVD
Time 28 min.
Number of Pages 0
Height 7-1/2"
Width 6"
Depth 1/2"
Language English
Number of Components 0
Provides Safety Training
For Use With Computer or DVD Player
Regulations Covered 29 CFR 1910.147
Includes Downloadable Tests, Answer Guides, Answer Keys, Leader Guides, Certificates
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms