Check Availability
  • Pneumatic Safety Valves
  • CONTROL DEVICES 

    Brass Air Safety Valve with Hard Seat Valve Type

  • Item # 4TK23
  • Mfr. Model # SN50-1A125
Brass Air Safety Valve with Hard Seat Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

ASME Hard-Seat Air Safety Valve has a lead seal which allows visual detection of tampering. Its external threads are coated with thread sealant. Valve is constructed of a brass body, stainless steel ball on brass seat, and stainless steel spring.
Show More Close
 

Technical Specifications

Item # 4TK23
Mfr. Model # SN50-1A125
UNSPSC #40141604
Catalog Page 2583
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Air Safety Valve
Valve Type Hard Seat
(M)NPT Inlet (In.) 1/2
Preset Setting (PSI) 125
Rated CFM @ Set Pressure 266
Max. Temp. (F) 400
Body Material Brass
Seal Stainless Steel
Ball Stainless Steel
Spring Stainless Steel
Seat Brass
Thread Coating Vibra Seal
Standards ASME, CRN, NATIONAL BOARD
Application Compressed Air Safety Relief, High Temp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms