Check Availability
  • CONTROL DEVICES 

    Brass Air Safety Valve with Soft Seat Valve Type

  • Item # 45MH29
  • Mfr. Model # SB50-0A300
Brass Air Safety Valve with Soft Seat Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45MH29
Mfr. Model # SB50-0A300
UNSPSC #40141603
Shipping Weight 0.539 lbs
Country of Origin USA *
Item Air Safety Valve
Valve Type Soft Seat
(M)NPT Inlet (In.) 1/2
Preset Setting (PSI) 300
Rated CFM @ Set Pressure 1141
Max. Temp. (F) 250
Body Material Brass
Seal Silicone
Spring Stainless Steel
Seat Brass
O-Ring Silicone
Standards ASME, CRN, NATIONAL BOARD
Application Compressed Air Safety Relief, Standard / High Flow
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms