Check Availability
  • CONTROL DEVICES 

    Brass Air Safety Valve with Hard Seat Valve Type

  • Item # 45MG79
  • Mfr. Model # SN50-1A300
Brass Air Safety Valve with Hard Seat Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45MG79
Mfr. Model # SN50-1A300
UNSPSC #40141603
Shipping Weight 0.481 lbs
Country of Origin USA *
Item Air Safety Valve
Valve Type Hard Seat
(M)NPT Inlet (In.) 1/2
Preset Setting (PSI) 300
Rated CFM @ Set Pressure 603
Max. Temp. (F) 400
Body Material Brass
Seal Stainless Steel
Ball Stainless Steel
Spring Stainless Steel
Seat Brass
Thread Coating Vibra Seal
Standards ASME, CRN, NATIONAL BOARD
Application Compressed Air Safety Relief, High Temp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov