Check Availability
  • CONTROL COMPANY 

    Peristaltic,1/64 HP,Silicone,228.24 GPD

  • Item # 3KYX8
  • Mfr. Model # 3389
Peristaltic,1/64 HP,Silicone,228.24 GPD Peristaltic,1/64 HP,Silicone,228.24 GPD Peristaltic,1/64 HP,Silicone,228.24 GPD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peristaltic chemical metering pump is used to move and provide flow control for corrosive liquids, food, pharmaceuticals, and other critical solutions. Features a purge/prime switch for quick emptying and filling respectively. This compact, bi-directional pump can be used with fluids ranging from -80 to 500°F.
Show More Close
 

Technical Specifications

Item # 3KYX8
Mfr. Model # 3389
UNSPSC #40151503
Shipping Weight 3.1 lbs
Country of Origin USA *
Item - Chemical Metering Pumps Chemical Metering Pump
Chemical Metering Pump Type Peristaltic
Max. Flow (gpd) - Pumps 228.24 gpd
Max. Pressure - Pumps 20 psi
Voltage - Pumps 115VAC
Max. Viscosity - Pumps 50,000 cP
HP - Pumps 1/64
Phase - Pumps 1
Flow Rate Output Control Variable
Tubing Material - Peristaltic Pumps Silicone
Turn Down Ratio - Pumps 10:1
Reproducibility - Pumps +/-10.0%
Self-Priming Yes
Suction Lift 32 ft.
Body Material Polypropylene
Motor RPM 240
Height 4-3/4"
Length 6-5/8"
Width 4-1/2"
Min. Flow Rate 4mL/min.
Includes Silicone Tubing, Polypropylene Fittings/Nipples, 115 VAC Wall Power Supply, Battery Connector
Features Variable Speed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms