Check Availability
  • CONTROL COMPANY 

    Peristaltic, 1/125 HP, Silicone, 3.12 GPD

  • Item # 3KYX2
  • Mfr. Model # 3385
Peristaltic, 1/125 HP, Silicone, 3.12 GPD Peristaltic,1/125 HP,Silicone,3.12 GPD Peristaltic,1/125 HP,Silicone,3.12 GPD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Peristaltic chemical metering pump is used to move and provide flow control for corrosive liquids, food, pharmaceuticals, and other critical solutions. Features a purge/prime switch for quick emptying and filling respectively. This compact, bi-directional pump can be used with fluids ranging from -80 to 500°F.
Show More Close
 

Technical Specifications

Item # 3KYX2
Mfr. Model # 3385
UNSPSC #40151502
Shipping Weight 2.55 lbs
Country of Origin USA *
Item - Chemical Metering Pumps Chemical Metering Pump
Chemical Metering Pump Type Peristaltic
Max. Flow (gpd) - Pumps 3.12 gpd
Max. Pressure - Pumps 16 psi
Voltage - Pumps 115VAC
Max. Viscosity - Pumps 50,000 cP
HP - Pumps 1/125
Phase - Pumps 1
Flow Rate Output Control Variable
Tubing Material - Peristaltic Pumps Silicone
Turn Down Ratio - Pumps 10:1
Reproducibility - Pumps +/-10.0%
Self-Priming Yes
Suction Lift 32 ft.
Body Material Polypropylene
Motor RPM 60
Height 4-3/4"
Length 6-5/8"
Width 4-1/2"
Min. Flow Rate 0.03mL/min.
Includes Silicone Tubing, Polypropylene Fittings/Nipples, 115 VAC Wall Power Supply, Battery Connector
Features Variable Speed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms