Check Availability
  • CONTINUUS 

    Adjustable TV Wall Mount For Use With Up to 42" Screens

  • Item # 414W36
  • Mfr. Model # JHIL200
Adjustable TV Wall Mount For Use With Up to 42" Screens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W36
Mfr. Model # JHIL200
UNSPSC #45111802
Shipping Weight 5.0 lbs
Country of Origin USA *
Item TV Wall Mount
Type Adjustable
For Use With Up to 42" Screens
Load Capacity (Lb.) 40
VESA Pattern 100x100/200x100/200x200
Tilting Angle (Deg.) 15
Swivel Angle (Deg.) 15
Overall Height (In.) 7
Overall Width (In.) 5
Overall Depth (In.) 4
Mounting Wall
Color Black
Finish Gloss
Construction Steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.