Check Availability
  • CONTINUUS 

    Adjustable TV Wall Mount For Use With Up to 32" Screens

  • Item # 414W35
  • Mfr. Model # JHIL100
Adjustable TV Wall Mount For Use With Up to 32" Screens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414W35
Mfr. Model # JHIL100
UNSPSC #45111802
Shipping Weight 1.8 lbs
Country of Origin USA *
Item TV Wall Mount
Type Adjustable
For Use With Up to 32" Screens
Load Capacity (Lb.) 40
VESA Pattern 100x100
Tilting Angle (Deg.) 15
Swivel Angle (Deg.) 15
Overall Height (In.) 7
Overall Width (In.) 5
Overall Depth (In.) 4
Mounting Wall
Color Black
Finish Gloss
Construction Steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.