Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Hawk Pd, 56 Teeth, 85mmW

  • Item # 3PEF6
  • Mfr. Model # P56-8M-85-SK
Pulley, Hawk Pd, 56 Teeth, 85mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEF6
Mfr. Model # P56-8M-85-SK
UNSPSC #31171901
Shipping Weight 9.95 lbs
Country of Origin USA *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts Hawk Pd, Dual Hi-Performance Pd
Pitch - Timing Belt Pulleys 8mm
For Timing Belt Width 85mm
Number of Grooves - Timing Belt Pulleys 56
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 142.600mm
Outside Dia. - Timing Belt Pulleys 141.22mm
Width - Timing Belt Pulleys 155.7mm
Material - Timing Belt Pulleys Cast Iron
Bushing Required - Timing Belt Pulleys SK
Flanged Yes
Flange Dia. 151.10mm
For Use With 85mm Hawk/Dual Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In