Check Availability
  • CONTINENTAL 

    Pulley, Hawk Pd, 28 Teeth, 20mmW

  • Item # 3PEC2
  • Mfr. Model # P28-8M-20-QT
Pulley, Hawk Pd, 28 Teeth, 20mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEC2
Mfr. Model # P28-8M-20-QT
UNSPSC #31171901
Catalog Page 114
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts Hawk Pd, Dual Hi-Performance Pd
Pitch - Timing Belt Pulleys 8mm
For Timing Belt Width 20mm
Number of Grooves - Timing Belt Pulleys 28
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 71.300mm
Outside Dia. - Timing Belt Pulleys 70.08mm
Width - Timing Belt Pulleys 38.1mm
Material - Timing Belt Pulleys Cast Iron
Bushing Required - Timing Belt Pulleys H, QT
Flanged Yes
Flange Dia. 80.00mm
For Use With 20mm Hawk/Dual Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In