Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Hawk Pd, 24 Teeth, 20mmW

  • Item # 3PEC1
  • Mfr. Model # P24-8M-20-JA
Pulley, Hawk Pd, 24 Teeth, 20mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEC1
Mfr. Model # P24-8M-20-JA
UNSPSC #31171901
Catalog Page 111
Shipping Weight 0.8 lbs
Country of Origin USA *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts Hawk Pd, Dual Hi-Performance Pd
Pitch - Timing Belt Pulleys 8mm
For Timing Belt Width 20mm
Number of Grooves - Timing Belt Pulleys 24
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 61.120mm
Outside Dia. - Timing Belt Pulleys 59.74mm
Width - Timing Belt Pulleys 43.6mm
Material - Timing Belt Pulleys Cast Iron
Bushing Required - Timing Belt Pulleys JA
Flanged Yes
Flange Dia. 70.10mm
For Use With 20mm Hawk/Dual Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms