Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Hawk Pd, 22 Teeth, 20mmW

  • Item # 3PEA9
  • Mfr. Model # P22-8M-20X1/2 MPB
Pulley, Hawk Pd, 22 Teeth, 20mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PEA9
Mfr. Model # P22-8M-20X1/2 MPB
UNSPSC #31171901
Catalog Page 111
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Sprocket
Number of Grooves 22
Bore Type MPB
Bore Dia. (In.) 1/2
Max. Bore (In.) 1.19
Pitch Dia. (mm) 56.020
Outside Dia. (mm) 54.660
Flange Dia. (mm) 65.0
Width (mm) 28.6
Pitch (mm) 8
Material Cast Iron
For Use With 20mm Hawk/Dual Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms