Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Hawk Pd, 64 Teeth, 30mmW

  • Item # 2UWP4
  • Mfr. Model # P64-8M-30-SK
Pulley, Hawk Pd, 64 Teeth, 30mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cast-iron synchronous drive gearbelt pulley provides uniform speed transfer. Positive drive-tooth engagement eliminates slippage and speed variation.
Show More Close
 

Technical Specifications

Item # 2UWP4
Mfr. Model # P64-8M-30-SK
UNSPSC #31171804
Catalog Page 111
Shipping Weight 8.55 lbs
Country of Origin USA *
Item Pulley
Type Hawk Pd, Dual Hi-Performance Pd
Number of Grooves 64
Bore Type Bushed
Bore Dia. (In.) 2.625
Bore Dia. (mm) 0.500
Max. Bore (In.) 66
Max. Bore (mm) 12.7
Bushing Required SK
Pitch Dia. (In.) 6.416
Pitch Dia. (mm) 162.967
Outside Dia. (In.) 6.362
Outside Dia. (mm) 161.595
Flange Dia. (In.) 6.770
Flange Dia. (mm) 171.958
Width (In.) 1.969
Width (mm) 50.013
Pitch (In.) 0.315
Pitch (mm) 8
Material Cast Iron
For Use With 30mm Hawk/Dual Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms