Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Falcon Pd, 75 Teeth, 21mmW

  • Item # 2UWL9
  • Mfr. Model # 75G-8M-21-2517
Pulley, Falcon Pd, 75 Teeth, 21mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UWL9
Mfr. Model # 75G-8M-21-2517
UNSPSC #31171804
Catalog Page 114
Shipping Weight 10.33 lbs
Country of Origin Italy *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts Falcon Pd(R)
Pitch - Timing Belt Pulleys 8mm
For Timing Belt Width 21mm
Number of Grooves - Timing Belt Pulleys 75
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 190.986mm
Outside Dia. - Timing Belt Pulleys 189.39mm
Width - Timing Belt Pulleys 45mm
Material - Timing Belt Pulleys Cast Iron
Bushing Required - Timing Belt Pulleys 2517
Max. Bore Dia. - Timing Belt Pulleys 12.7mm
Flanged No
For Use With 21mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In