Check Availability
  • CONTINENTAL CONTITECH 

    Pulley,Falcon Pd,60 Grooves,32 mm W

  • Item # 2UWL4
  • Mfr. Model # 60G-8M-12-2012
Pulley,Falcon Pd,60 Grooves,32 mm W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UWL4
Mfr. Model # 60G-8M-12-2012
UNSPSC #31171804
Catalog Page 111
Shipping Weight 5.48 lbs
Country of Origin Italy *
Item Pulley
Type Falcon Pd
Number of Grooves 60
Bore Type Bushed
Bore Dia. (In.) 2.125
Bore Dia. (mm) 0.500
Max. Bore (In.) 54
Max. Bore (mm) 12.7
Bushing Required 2012
Pitch Dia. (In.) 6.016
Pitch Dia. (mm) 152.789
Outside Dia. (In.) 5.953
Outside Dia. (mm) 151.19
Flange Dia. (In.) 6.221
Flange Dia. (mm) 158
Width (In.) 1.260
Width (mm) 32.0
Pitch (In.) 0.315
Pitch (mm) 8
Material Cast Iron
For Use With 12mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms