Check Availability
  • CONTINENTAL CONTITECH 

    Pulley,Falcon Pd,56 Grooves,32 mm W

  • Item # 2UWL2
  • Mfr. Model # 56G-8M-21-2012
Pulley,Falcon Pd,56 Grooves,32 mm W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UWL2
Mfr. Model # 56G-8M-21-2012
UNSPSC #31171804
Catalog Page 111
Shipping Weight 5.65 lbs
Country of Origin Italy *
Item Pulley
Type Falcon Pd
Number of Grooves 56
Bore Type Bushed
Bore Dia. (In.) 2.125
Bore Dia. (mm) 0.500
Max. Bore (In.) 54
Max. Bore (mm) 12.7
Bushing Required 2012
Pitch Dia. (In.) 5.615
Pitch Dia. (mm) 142.603
Outside Dia. (In.) 5.552
Outside Dia. (mm) 141.00
Flange Dia. (In.) 5.867
Flange Dia. (mm) 149
Width (In.) 1.260
Width (mm) 32.0
Pitch (In.) 0.315
Pitch (mm) 8
Material Cast Iron
For Use With 21mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions