Check Availability
  • CONTINENTAL 

    Pulley, Falcon Pd, 45 Teeth, 21mmW

  • Item # 2UWK1
  • Mfr. Model # 45G-8M-21-2012
Pulley, Falcon Pd, 45 Teeth, 21mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UWK1
Mfr. Model # 45G-8M-21-2012
UNSPSC #31171804
Catalog Page 114
Shipping Weight 2.98 lbs
Country of Origin Italy *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts Falcon Pd(R)
Pitch - Timing Belt Pulleys 8mm
For Timing Belt Width 21mm
Number of Grooves - Timing Belt Pulleys 45
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 114.592mm
Outside Dia. - Timing Belt Pulleys 112.99mm
Width - Timing Belt Pulleys 32mm
Material - Timing Belt Pulleys Cast Iron
Bushing Required - Timing Belt Pulleys 2012
Max. Bore Dia. - Timing Belt Pulleys 12.7mm
Flanged Yes
Flange Dia. 121.00mm
For Use With 21mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In