Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Falcon Pd, 40 Teeth, 21mmW

  • Item # 2UWJ5
  • Mfr. Model # 40G-8M-21-1610
Pulley, Falcon Pd, 40 Teeth, 21mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UWJ5
Mfr. Model # 40G-8M-21-1610
UNSPSC #31171804
Catalog Page 111
Shipping Weight 2.21 lbs
Country of Origin Italy *
Item Pulley
Type Falcon Pd
Number of Grooves 40
Bore Type Bushed
Bore Dia. (In.) 1.688
Bore Dia. (mm) 0.500
Max. Bore (In.) 42
Max. Bore (mm) 12.7
Bushing Required 1610
Pitch Dia. (In.) 4.011
Pitch Dia. (mm) 101.860
Outside Dia. (In.) 3.948
Outside Dia. (mm) 100.26
Flange Dia. (In.) 4.252
Flange Dia. (mm) 108
Width (In.) 1.182
Width (mm) 30.0
Pitch (In.) 0.315
Pitch (mm) 8
Material Cast Iron
For Use With 21mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms