Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: SilentSync Helical Offset Tooth Timing Belt, Number of Teeth: 112, 8mm Pitch, 896mm P

  • Item # 45PL52
  • Mfr. Model # W-896
Gearbelt Type: SilentSync Helical Offset Tooth Timing Belt, Number of Teeth: 112, 8mm Pitch, 896mm P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SilentSync® synchronous drive gearbelt is engineered by Continental ContiTech to reduce noise by 17 to 19dB and lessen vibration in high-horsepower drive applications. The proprietary Helical Offset Tooth (HOT) design lets the belt and sprocket (sold separately) merge into a compact, smooth synchronous drive. Rolling tooth engagement helps to reduce vibration and improve overall efficiency compared with straight-tooth synchronous belts.
This SilentSync gearbelt can reduce drive size and weight when replacing traditional v-belt drives. Its rugged SilentSync design features aramid fiber for strength and fatigue resistance and HiBrex® nitrile rubber compound for exceptional tooth rigidity and load carrying capacity.
Show More Close
 

Technical Specifications

Item # 45PL52
Mfr. Model # W-896
UNSPSC #26111802
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Synchronous Drive Gearbelt
Gearbelt Type SilentSync Helical Offset Tooth
Pitch 8mm
Number of Teeth 112
Pitch Length 896mm
Width 32mm
Industry Number 8mm
Material Nitrile Rubber
* This product's country of origin is subject to change

Compliance and Restrictions