Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 120, 8mm Pitch, 960mm Pitch Length

  • Item # 2UWA3
  • Mfr. Model # 960 8M 30
Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 120, 8mm Pitch, 960mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For industrial drive applications where precise shaft synchronization is required, this Hawk Pd® universal-tooth profile belt provides excellent horsepower capacity and performance. Premium features include improved tooth facing for superior abrasion resistance and molded high-performance synthetic rubber composite with reinforcing fibers for flexibility, less flex fatigue, and longer life.
Show More Close
 

Technical Specifications

Item # 2UWA3
Mfr. Model # 960 8M 30
UNSPSC #26111802
Catalog Page 104
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Synchronous Drive Gearbelt
Gearbelt Type Hawk Pd
Pitch 8mm
Number of Teeth 120
Pitch Length 960mm
Width 30mm
Industry Number 9608M30
Material Compounded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms