Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 225, 8mm Pitch, 1800mm Pitch Length

  • Item # 2UVJ5
  • Mfr. Model # 1800 8M 50
Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 225, 8mm Pitch, 1800mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For industrial drive applications where precise shaft synchronization is required, this Hawk Pd® universal-tooth profile belt provides excellent horsepower capacity and performance. Premium features include improved tooth facing for superior abrasion resistance and molded high-performance synthetic rubber composite with reinforcing fibers for flexibility, less flex fatigue, and longer life.
Show More Close
 

Technical Specifications

Item # 2UVJ5
Mfr. Model # 1800 8M 50
UNSPSC #26111802
Catalog Page 104
Shipping Weight 1.48 lbs
Country of Origin USA *
Item - Timing Belts Industrial Timing Belt
Gearbelt Series - Timing Belts Hawk Pd
Industry Number - Timing Belts 18008M50
Width - Timing Belts 50mm
Number of Teeth - Timing Belts 225
Pitch - Timing Belts 8mm
Pitch Length - Timing Belts 1800mm
Teeth Location - Timing Belts Single Sided
Material Compounded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions