Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 220, 8mm Pitch, 1760mm Pitch Length

  • Item # 2UVH9
  • Mfr. Model # 1760 8M 30
Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 220, 8mm Pitch, 1760mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For industrial drive applications where precise shaft synchronization is required, this Hawk Pd® universal-tooth profile belt provides excellent horsepower capacity and performance. Premium features include improved tooth facing for superior abrasion resistance and molded high-performance synthetic rubber composite with reinforcing fibers for flexibility, less flex fatigue, and longer life.
Show More Close
 

Technical Specifications

Item # 2UVH9
Mfr. Model # 1760 8M 30
UNSPSC #26111802
Catalog Page 104
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Industrial Timing Belt
Gearbelt Type Hawk Pd
Pitch 8mm
Number of Teeth 220
Pitch Length 1760mm
Width 30mm
Industry Number 17608M30
Material Compounded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions