Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 150, 8mm Pitch, 1200mm Pitch Length

  • Item # 2UVG4
  • Mfr. Model # 1200 8M 50
Gearbelt Type: Hawk Pd Timing Belt, Number of Teeth: 150, 8mm Pitch, 1200mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For industrial drive applications where precise shaft synchronization is required, this Hawk Pd® universal-tooth profile belt provides excellent horsepower capacity and performance. Premium features include improved tooth facing for superior abrasion resistance and molded high-performance synthetic rubber composite with reinforcing fibers for flexibility, less flex fatigue, and longer life.
Show More Close
 

Technical Specifications

Item # 2UVG4
Mfr. Model # 1200 8M 50
UNSPSC #26111802
Catalog Page 104
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Synchronous Drive Gearbelt
Gearbelt Type Hawk Pd
Pitch 8mm
Number of Teeth 150
Pitch Length 1200mm
Width 50mm
Industry Number 12008M50
Material Compounded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms