Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: Falcon Pd® Timing Belt, Number of Teeth: 160, 8mm Pitch, 1280mm Pitch Length

  • Item # 2UVR8
  • Mfr. Model # 8GTR-1280-36
Gearbelt Type: Falcon Pd® Timing Belt, Number of Teeth: 160, 8mm Pitch, 1280mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The high-grade rubber blend compound of this Falcon Pd® synchronous drive gearbelt is formulated to resist tooth deformity, increase tooth rigidity, and withstand much higher temperatures than polyurethane belts. Continental ContiTech designed the belt to handle applications with increased horsepower and low torque, as well as those requiring backside idlers.
Show More Close
 

Technical Specifications

Item # 2UVR8
Mfr. Model # 8GTR-1280-36
UNSPSC #26111802
Catalog Page 104
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Industrial Timing Belt
Gearbelt Type Falcon Pd(R)
Pitch 8mm
Number of Teeth 160
Pitch Length 1280mm
Width 36mm
Industry Number 8GTR-1280-36
Material Compounded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms