Check Availability
  • CONTINENTAL CONTITECH 

    Gearbelt Type: Falcon Pd® Timing Belt, Number of Teeth: 125, 8mm Pitch, 1000mm Pitch Length

  • Item # 2UVP7
  • Mfr. Model # 8GTR-1000-21
Gearbelt Type: Falcon Pd® Timing Belt, Number of Teeth: 125, 8mm Pitch, 1000mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Falcon Pd® synchronous drive gearbelt is designed by Continental ContiTech to handle applications with increased horsepower and low torque, as well as those requiring backside idlers. The high-grade rubber blend compound is formulated to resist tooth deformity, increase tooth rigidity, and withstand much higher temperatures than polyurethane belts.
Show More Close
 

Technical Specifications

Item # 2UVP7
Mfr. Model # 8GTR-1000-21
UNSPSC #26111802
Catalog Page 104
Shipping Weight 0.51 lbs
Country of Origin USA *
Item Synchronous Drive Gearbelt
Gearbelt Type Falcon Pd(R)
Pitch 8mm
Number of Teeth 125
Pitch Length 1000mm
Width 21mm
Industry Number 8GTR-1000-21
Material Compounded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms