Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Falcon, 60 Teeth, 37mmW

  • Item # 3PDZ8
  • Mfr. Model # 60G-14M-37-3020
Pulley, Falcon, 60 Teeth, 37mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDZ8
Mfr. Model # 60G-14M-37-3020
UNSPSC #31171901
Shipping Weight 33.05 lbs
Country of Origin Italy *
Item Sprocket
Type Falcon
Number of Grooves 60
Bore Type Bushed
Bushing Required 3020
Pitch Dia. (In.) 10.530
Pitch Dia. (mm) 267.4
Outside Dia. (In.) 10.420
Outside Dia. (mm) 264.6
Width (In.) 1.460
Width (mm) 37.0
Pitch (In.) 0.55
Pitch (mm) 14.0
Material Cast Iron
For Use With 14mm Pitch 37mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms