Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Falcon, 56 Teeth, 37mmW

  • Item # 3PDZ4
  • Mfr. Model # 56G-14M-37-3020
Pulley, Falcon, 56 Teeth, 37mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDZ4
Mfr. Model # 56G-14M-37-3020
UNSPSC #31171901
Shipping Weight 20.23 lbs
Country of Origin Italy *
Item Sprocket
Type Falcon
Number of Grooves 56
Bore Type Bushed
Bushing Required 3020
Pitch Dia. (In.) 9.820
Pitch Dia. (mm) 249.6
Outside Dia. (In.) 9.710
Outside Dia. (mm) 246.8
Width (In.) 1.460
Width (mm) 37.0
Pitch (In.) 0.55
Pitch (mm) 14.0
Material Cast Iron
For Use With 14mm Pitch 37mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms