Check Availability
  • CONTINENTAL CONTITECH 

    Falcon sprkt,40 teeth,14mm pitch,20 W

  • Item # 3PDX8
  • Mfr. Model # 40G-14M-20-2517
Falcon sprkt,40 teeth,14mm pitch,20 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDX8
Mfr. Model # 40G-14M-20-2517
UNSPSC #31171901
Shipping Weight 10.6 lbs
Country of Origin Italy *
Item Sprocket
Type Falcon
Number of Grooves 40
Bore Type Bushed
Bushing Required 2517
Pitch Dia. (In.) 7.020
Pitch Dia. (mm) 178.3
Outside Dia. (In.) 6.910
Outside Dia. (mm) 175.5
Width (In.) 0.790
Width (mm) 20.0
Pitch (In.) 0.55
Pitch (mm) 14.0
Material Cast Iron
For Use With 14mm Pitch 20mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms