Check Availability
  • CONTINENTAL CONTITECH 

    Falcon sprkt,38 teeth,14mm pitch,68 W

  • Item # 3PDX7
  • Mfr. Model # 38G-14M-68-3020
Falcon sprkt,38 teeth,14mm pitch,68 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDX7
Mfr. Model # 38G-14M-68-3020
UNSPSC #31171901
Shipping Weight 13.47 lbs
Country of Origin Italy *
Item Sprocket
Type Falcon
Number of Grooves 38
Bore Type Bushed
Bushing Required 3020
Pitch Dia. (In.) 6.670
Pitch Dia. (mm) 169.3
Outside Dia. (In.) 6.560
Outside Dia. (mm) 166.5
Width (In.) 2.680
Width (mm) 68.0
Pitch (In.) 0.55
Pitch (mm) 14.0
Material Cast Iron
For Use With 14mm Pitch 68mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms