Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Falcon, 36 Teeth, 68mmW

  • Item # 3PDX4
  • Mfr. Model # 36G-14M-68-3020
Pulley, Falcon, 36 Teeth, 68mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDX4
Mfr. Model # 36G-14M-68-3020
UNSPSC #31171901
Shipping Weight 11.43 lbs
Country of Origin Italy *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts Falcon
Pitch - Timing Belt Pulleys 14mm
For Timing Belt Width 68mm
Number of Grooves - Timing Belt Pulleys 36
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 160.400mm
Outside Dia. - Timing Belt Pulleys 157.60mm
Width - Timing Belt Pulleys 68mm
Material - Timing Belt Pulleys Cast Iron
Bushing Required - Timing Belt Pulleys 3020
Flanged No
For Use With 14mm Pitch 68mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions