Check Availability
  • CONTINENTAL CONTITECH 

    Pulley, Falcon, 140 Teeth, 20mmW

  • Item # 3PDV1
  • Mfr. Model # 140G-14M-20-3020
Pulley, Falcon, 140 Teeth, 20mmW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDV1
Mfr. Model # 140G-14M-20-3020
UNSPSC #31171901
Shipping Weight 55.0 lbs
Country of Origin Italy *
Item Sprocket
Type Falcon
Number of Grooves 140
Bore Type Bushed
Bushing Required 3020
Pitch Dia. (In.) 24.560
Pitch Dia. (mm) 623.9
Outside Dia. (In.) 24.45
Outside Dia. (mm) 621.1
Width (In.) 0.790
Width (mm) 20.0
Pitch (In.) 0.55
Pitch (mm) 14.0
Material Cast Iron
For Use With 14mm Pitch 20mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions