Check Availability
  • CONTINENTAL CONTITECH 

    Falcon sprkt, 112 teeth14mm pitch, 68 W

  • Item # 3PDU8
  • Mfr. Model # 112G-14M-68-3535
Falcon sprkt, 112 teeth14mm pitch, 68 W
Qty
  • Web Price
    $889.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDU8
Mfr. Model # 112G-14M-68-3535
UNSPSC #31171901
Shipping Weight 74.0 lbs
Country of Origin Italy *
Item Sprocket
Type Falcon
Number of Grooves 112
Bore Type Bushed
Bushing Required 3535
Pitch Dia. (In.) 19.650
Pitch Dia. (mm) 499.1
Outside Dia. (In.) 19.54
Outside Dia. (mm) 496.3
Width (In.) 2.680
Width (mm) 68.0
Pitch (In.) 0.55
Pitch (mm) 14.0
Material Cast Iron
For Use With 14mm Pitch 68mm Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms