Check Availability
  • CONTICO 

    Structural Foam Portable Tool Box, 12-3/4"H x 20"W x 9-3/4"D, 2037 cu. in., Gray

  • Item # 1RG76
  • Mfr. Model # HR8200GY
Structural Foam Portable Tool Box, 12-3/4"H x 20"W x 9-3/4"D, 2037 cu. in., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Contico® hip roof box has a hip roof design that allows extra storage space in the lid area. Features structural foam construction, recessed soft-grip handle, molded-in locking hasp, and metal hinge pin backing. Includes a removable inner tray.

• Hip roof design for extra storage space
• Structural foam construction
• Recessed soft-grip handle
• Molded-in locking hasp
• Metal hinge pin backing
• Removable inner tray
Show More Close
 

Technical Specifications

Item # 1RG76
Mfr. Model # HR8200GY
UNSPSC #24112401
Catalog Page 747
Shipping Weight 7.0 lbs
Country of Origin USA *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Structural Foam
Nominal Outside Width 20"
Nominal Outside Depth 10"
Nominal Outside Height 13"
Primary Tool Box Color Family Gray
Primary Tool Box Color Gray
Number of Drawers 0
Storage Capacity 2037 cu. in.
Locking System Padlock Hasp
Weight Capacity 25 lb.
Overall Width 20"
Overall Depth 9-3/4"
Overall Height 12-3/4"
Finish Matte
Number of Pieces 2
Drawer Slides None
Number of Trays 1
Inside Width 19"
Inside Depth 7-3/4"
Inside Height 11-3/4"
Number of Handles 1
Handle Design Folding Top
Features Hip Roof Lid
Includes Removable Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms