Check Availability
  • CONTICO 

    Structural Foam Portable Tool Box, 14"H x 35"W x 15-1/2"D, 4135 cu. in., Black

  • Item # 1DZE9
  • Mfr. Model # 3514NLBK
Structural Foam Portable Tool Box, 14"H x 35"W x 15-1/2"D, 4135 cu. in., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CONTICO Utility Pro TuffBin® storage box is a smaller storage box ideal for use in SUVs, vans, and small trucks. Suitable for job site or recreational outings. Heavy-duty ribbed construction. Each box has a molded-in lockable hasp and recessed, soft-grip handles. Includes top lid organization compartments and 2 recessed beverage holders.
Show More Close
 

Technical Specifications

Item # 1DZE9
Mfr. Model # 3514NLBK
UNSPSC #24112003
Catalog Page 747
Shipping Weight 13.96 lbs
Country of Origin USA *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Structural Foam
Nominal Outside Width 35"
Nominal Outside Depth 15"
Nominal Outside Height 14"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 4135 cu. in.
Locking System Padlock Hasp
Weight Capacity 75 lb.
Overall Width 35"
Overall Depth 15-1/2"
Overall Height 14"
Finish Matte
Number of Pieces 1
Drawer Slides None
Number of Trays 0
Inside Width 30-1/4"
Inside Depth 9-1/2"
Inside Height 12-1/4"
Number of Handles 2
Handle Design Recessed Side
Features Cargo Hitch Ready, Metal Hinge Pins, (2) Recessed Beverage Holders, Rustproof
Includes Top Lid Organization Compartments
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms