Check Availability
  • CONTICO 

    Structural Foam Portable Tool Box, 20"H x 37"W x 21"D, 12,274 cu. in., Black

  • Item # 1DZE8
  • Mfr. Model # 3725NL
  • (1)
Structural Foam Portable Tool Box, 20"H x 37"W x 21"D, 12,274 cu. in., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CONTICO Xtreme Pro TuffBin® storage box is a large-capacity, virtually rustproof bin that is the tactical gear box of choice for the United States military. Ideal for storing tools and valuables. Heavy-duty ribbed construction handles heavy loads. Each box has a molded-in lockable hasp and recessed, soft-grip handles.
Show More Close
 

Technical Specifications

Item # 1DZE8
Mfr. Model # 3725NL
UNSPSC #24112003
Catalog Page 747
Shipping Weight 27.85 lbs
Country of Origin USA *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Structural Foam
Nominal Outside Width 37"
Nominal Outside Depth 21"
Nominal Outside Height 20"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 12,274 cu. in.
Locking System Padlock Hasp
Weight Capacity 250 lb.
Overall Width 37"
Overall Depth 21"
Overall Height 20"
Finish Matte
Number of Pieces 1
Drawer Slides None
Number of Trays 0
Inside Width 31-5/8"
Inside Depth 16-1/2"
Inside Height 18-1/2"
Number of Handles 2
Handle Design Recessed Side
Features Metal Hinge Pins, Rustproof
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms